Cold Cartridge for Jado
Cold Cartridge for Jado
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 20 point
- 2.1 in length
- Lead free construction
-
Lead Law Compliant
Specifications
- Cartridge Type:
- Cold
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Jado
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Ceramic
- Proposition 65:
- This Product Can Expose You To Chemicals Including Lead, Which Is Known To The State Of California To Cause Cancer And Birth Defects Or Other Reproductive Harm.