1/2 x 3/8 in. Female x Compression Quarter Turn Angle Supply Stop Valve in Chrome
1/2 x 3/8 in. Female x Compression Quarter Turn Angle Supply Stop Valve in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Forged brass body
- 1/2 in. FIP x 3/8 in. OD Comp
- Compatible iron pipe
- For use in potable water distribution systems
- 1/4 turn ball stop; easy on/off operation with a 90 degree turn of the handle
- Chrome plated for corrosion resistance
- For use with water connections in exposed locations only
- Backed by Brasscraft Manufacturing Company
- Attractive chrome finish
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- FPT
- End Connection 2:
- Compression
- End Connections:
- FPT x Compression
- Handle Material:
- ABS
- Handle Type:
- Quarter Turn
- Height:
- 2-3/100
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-1/50
- Material:
- Brass, Plastic
- Material Type:
- ABS, PTFE
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Commercial, Residential
- Valve Body Material:
- Brass
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve