1/2 x 3/8 in. Sweat x Compression Quarter Turn Angle Supply Stop Valve in Chrome
1/2 x 3/8 in. Sweat x Compression Quarter Turn Angle Supply Stop Valve in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Braided polymer tube
- 3/8 in. Comp x 7/8 in. Ballcock
- Connects to a standard toilet 7/8 in. ballcock inlet, hand-tighten wing nut for a quick and easy connection
- For use in potable water distribution systems in accessible locations only
- Tough polymer-coated fibers enhance corrosion resistance
- External corrosion resistance to most common household, tile and glass cleaners
- Rubber washer provide a large pliable sealing surface and ensure a long lasting water-tight connection
- The matte black finish provides a clean look to every installation
- Matte black finish
- For indoor use
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Sweat
- End Connection 2:
- Compression
- End Connections:
- Sweat x Compression
- Handle Material:
- ABS
- Handle Type:
- Quarter Turn
- Height:
- 2-9/100
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-1/50
- Material:
- Brass, Plastic
- Material Type:
- ABS, PTFE
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Commercial, Residential
- UPC:
- 039166126828
- Valve Body Material:
- Brass
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve