This product requires certification to purchase.

1-1/4 OD X 1-1/2 MIP RB WST CONN

PlumbShop

1-1/4 OD X 1-1/2 MIP RB WST CONN

  • Fast #
  • Part #B192A
  • Item #70961
  • Manufacturer Part #192A
5 out of 5 Customer Rating
Brand image
PlumbShop

1-1/4 OD X 1-1/2 MIP RB WST CONN

  • Fast #
  • Part #B192A
  • Item #70961
  • Manufacturer Part #192A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 25 Pallet: 30
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brass waste connector with die cast nut
  • For use to connect the P-trap to the drainage systems
  • Clean, uniform threads ensure positive threaded connections and reduce potential for cross-threading
  • Extruded 1 piece body eliminates potential for pin holes and porosity
  • Full flow waterway with smooth, uniform internal surfaces
  • Temperature rating: 40° F to 140° F
  • Requires Certification

Specifications

End Connection 1:
OD Tube
End Connection 2:
MIPS
End Connections:
OD Tube x MIPS
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/4 in x 1-1/2 in
UPC:
026613055718