This product requires certification to purchase.

1-1/4 OD X 1-1/2 MIP Waste Connector

PlumbShop

1-1/4 OD X 1-1/2 MIP Waste Connector

  • Fast #
  • Part #B192B
  • Item #41558
  • Manufacturer Part #192B
5 out of 5 Customer Rating
Brand image
PlumbShop

1-1/4 OD X 1-1/2 MIP Waste Connector

  • Fast #
  • Part #B192B
  • Item #41558
  • Manufacturer Part #192B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • One-piece brass body provides strength, durability and longer-lasting performance
  • 1-1/4 in. OD Comp x 1-1/2 in. MIP
  • Designed for use with aluminum and copper tubing. Not recommended for steel tubing
  • Designed for use in waste drainage systems
  • Used to connect the p-trap to the drainage systems
  • Clean, uniform threads ensure positive threaded connections and reduce potential for cross-threading
  • Extruded one-piece body eliminates potential for pin holes and porosity
  • Rough brass body, dies cast nut
  • Uniform wall thickness with close dimensional tolerance assurance means no variations
  • Requires Certification

Specifications

End Connection 1:
OD Tube
End Connection 2:
MIPS
End Connections:
OD Tube x MIPS
Fitting Size 1:
1-1/4
Fitting Size 2:
1-1/2
Fitting Sizes:
1-1/4 in x 1-1/2 in
Material:
Brass
Product Type:
Waste Connector
Type:
B192B
UPC:
026613002422