3/8 x 7/8 in. Ballcock Stainless Steel Connector for Toilets
3/8 x 7/8 in. Ballcock Stainless Steel Connector for Toilets
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25Product Details
Product Details
- Braided stainless steel with PVC inner tubing, stainless steel ferrule, chrome plated nut and rubber seal
- 3/8 in. Comp x 7/8 in. Ballcock
- Compatible with toilets with 7/8 in. ballcock connection
- For use in potable water distribution systems in accessible locations only
- Flexible braided stainless steel, bends freely without kinking or crimping.
- Ideal for installations in tight spaces
- 16 in. length
- Backed by Brasscraft Manufacturing Company
- Attractive chrome and silver finish
-
Lead Law Compliant
Specifications
- End Connection 1:
- Compression
- End Connection 2:
- FIPS
- End Connections:
- Compression x FIPS
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 3/8 in x 1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Product Type:
- Connector
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Type:
- BPLS116DLF
- UL Listed:
- No
- UPC:
- 039166127061
- Width:
- 1-11/25