7/8 OD Comp Sleeve
7/8 OD Comp Sleeve
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 400-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid brass construction
- For 7/8 in. O.D. Tube
- Designed for use with aluminum and copper tubing. Not recommended for steel tubing
- Designed for use with potable and non-potable water, instrumentation, hydraulic and pneumatic systems
- Little to no tube preparation required. Connection does not require flaring, soldering, or other types of tube preparation
- Plastic and PEX tubing installations require sleeves and/or inserts. Check installation instructions for exact requirements
- Rough brass finish
- Not for use in potable water applications
Documents
Specifications
- ANSI:
- ANSI 372
- Clean Bagged:
- Yes
- Fits Pipe Size:
- 7/8 in
- Fitting Type:
- Sleeve
- Material:
- Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Temperature Range:
- -65 to 250 Deg F
- UPC:
- 026613005980