This product requires certification to purchase.

LF 1/2ID HSEBARB X 3/4F SWV

PlumbShop

LF 1/2ID HSEBARB X 3/4F SWV

  • Fast #
  • Part #BHU126812HX
  • Item #4713255
  • Manufacturer Part #HU126-8-12HX
3.4 out of 5 Customer Rating
Brand image
PlumbShop

LF 1/2ID HSEBARB X 3/4F SWV

  • Fast #
  • Part #BHU126812HX
  • Item #4713255
  • Manufacturer Part #HU126-8-12HX
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 150
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One-piece brass body provides strength, durability and longer-lasting performance
  • 3/4 in. Female Hose Thread x 1/2 in. I.D. Hose Barb
  • Female hose thread connection requires a rubber washer for proper installation
  • Designed for use with residential and commercial-grade garden hose
  • Female hose thread requires a rubber washer inserted before installation
  • Use to attached common hose attachments
  • Rough brass finish
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
FGHT
End Connection 2:
Barbed
End Connections:
FGHT x Barbed
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Temperature Range:
-35 to 100 Deg F
UPC:
026613149936