16 oz. Economy Grade Cold Pack
Black Ice™ 16 oz. Economy Grade Cold Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Black Ice Brix refrigerant gels
- 16 oz
- Dimensions: 6.25 x 6 x 1
Specifications
- BAA Compliant:
- Yes
- Collection:
- Black Ice™
- Length:
- 6-1/4
- Product Type:
- Cold Pack
- Size:
- 16 oz
- Width:
- 6