18 x 38 x 3 in. Plastic Equipment Pad
18 x 38 x 3 in. Plastic Equipment Pad
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Resistant to Weather, Temperatures & UV
- Textured Surfaces for Superior Traction
- Rugged, Durable & Made to Last, Easy to Handle
- For equipment needing weight distribution support
- Pad Size Stamped on each Side
- Reinforced, Uniform Ribbing & Corner Bracing
- Reinforced Sidewalls & Wear Areas, Rounded Corners
Documents
Specifications
- Height:
- 3 in
- Length:
- 38 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Size:
- 18 in x 38 in x 3 in
- Type:
- MAR94740
- Width:
- 18 in