30 x 30 x 2 in. Plastic Equipment Pad
30 x 30 x 2 in. Plastic Equipment Pad
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Resistant to Weather, Temperatures & UV
- Textured Surfaces for Superior Traction
- Rugged, Durable & Made to Last, Easy to Handle
- For equipment needing weight distribution support
- Pad Size Stamped on each Side
- Reinforced, Uniform Ribbing & Corner Bracing
- Reinforced Sidewalls & Wear Areas, Rounded Corners
Documents
Specifications
- Height:
- 2 in
- Length:
- 30 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Size:
- 30 in x 30 in x 2 in
- Type:
- MAR94765
- Width:
- 30 in