This product requires certification to purchase.

32 x 32 x 3 in. Plastic Equipment Pad

PolarPad

32 x 32 x 3 in. Plastic Equipment Pad

  • Fast #
  • Part #RECM94787
  • Item #10368151
  • Manufacturer Part #94787
5 out of 5 Customer Rating
Brand image
PolarPad

32 x 32 x 3 in. Plastic Equipment Pad

  • Fast #
  • Part #RECM94787
  • Item #10368151
  • Manufacturer Part #94787
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Rugged, Durable & Made to Last, Easy to Handle
  • Resistant to Weather, Temperatures & UV
  • Textured Surfaces for Superior Traction
  • Reinforced Sidewalls & Wear Areas, Rounded Corners
  • Reinforced, Uniform Ribbing & Corner Bracing
  • For equipment needing weight distribution support
  • Pad Size Stamped on each Side
  • Requires Certification

Documents


Specifications

Height:
3
Length:
32
Material:
Plastic
Material Type:
Polyethylene
Size:
32 in x 32 in x 3 in
Type:
MAR94787
UPC:
685744947875
Width:
32