POLARPAD 36X54X3 GRAY
POLARPAD 36X54X3 GRAY
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Rugged, Durable & Made to Last, Easy to Handle
- Resistant to Weather, Temperatures & UV
- Textured Surfaces for Superior Traction
- Reinforced Sidewalls & Wear Areas, Rounded Corners
- Reinforced, Uniform Ribbing & Corner Bracing
- For equipment needing weight distribution support
- Pad Size Stamped on each Side
Documents
Specifications
- Length:
- 54
- Material:
- Plastic
- Type:
- MAR94793
- UPC:
- 685744947936
- Width:
- 36