This product requires certification to purchase.

0.025 N Sodium Thiosulfate 500 mL

Pollardwater

0.025 N Sodium Thiosulfate 500 mL

  • Fast #
  • Part #AST2825P
  • Item #9114412
  • Manufacturer Part #ST2825-P
4.9 out of 5 Customer Rating
Brand image
Pollardwater

0.025 N Sodium Thiosulfate 500 mL

  • Fast #
  • Part #AST2825P
  • Item #9114412
  • Manufacturer Part #ST2825-P
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • NIST-Traceable
  • Poly bottle
  • Requires Certification

Specifications

Automatic Shut-Off:
No
CE Approved:
No
EPA Compliant:
No
NSF Certified:
No
Product Type:
Sodium Thiosulfate
UL Listed:
No
Weight:
1.2 lb