0.125 in. Yarning Iron with Thick Point
0.125 in. Yarning Iron with Thick Point
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Used to work the oakum and caulk into the joint
- Longer point length than the caulking tools
Specifications
- Material:
- Steel
- Size:
- 1/8 in
- Thickness:
- 0.125 in
- Tool Type:
- Yarning Iron
- UPC:
- 781889906972