1/2 in. Meter Seals 500 Bag
1/2 in. Meter Seals 500 Bag
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Protect your meters from tampering
- Plain seals less wire
Specifications
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Package Quantity:
- Bag of 500
- Product Type:
- Meter
- UPC:
- 781889905906
- Weight:
- 4.5 lb