1/4 x 1/4 in. MNPT Brass Coupler
1/4 x 1/4 in. MNPT Brass Coupler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Male plug for Female coupler
- Used in most Pollardwater kits
Specifications
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4
- Fitting Sizes:
- 1/4 in
- Material:
- Brass
- UL Listed:
- No
- UPC:
- 781889908969