1-1/16 in. Tools Meter Pit Key
1-1/16 in. Tools Meter Pit Key
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 27/32 in and 1-1/32 in Nut Sizes
- Open pentagon bolts on meter pit covers and buffalo style boxes
- Key attaches automatically to the bolts of the lifter worm locks, allowing user to lift the lid with the key
- Fits standard pentagon nuts
- Blunt wedge to assist with prying lid
Specifications
- Color Finish Name:
- Silver
- Fitting Size 1:
- 1-1/16 in
- Fitting Size 2:
- 1-1/16 in
- Fitting Sizes:
- 1-1/16 in
- Handle Type:
- Cross
- Material:
- Metal
- Size:
- #2
- Tool Type:
- Meter Pit Key
- UPC:
- 781889891162
- Waterworks Application:
- Tools
- Weight:
- 1.1 lb