1-1/2 in. Lockout
1-1/2 in. Lockout
Product Details
Product Details
- Low profile hydrant lock
- White reflective band is standard for increased visibility
- Fits hydrants that use a 1-1/2" pentagon operating nut
- Adapter available for 1-1/4" pentagon nuts
- No special tools required
- Add any padlock or barrel lock
- Corrosion-resistant, with stainless steel swivel hasp and set screws
Recommended Accessories
Specifications
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Material:
- Stainless Steel, Cast Iron
- Product Type:
- Lockout
- UPC:
- 781889892145