1-1/8 in. Bursting Wedge
1-1/8 in. Bursting Wedge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- GSA Approved:
- No
- Length:
- 8 in
- Product Type:
- Wedge
- UL Listed:
- No
- UPC:
- 781889908839