1-3/4 in. Grip Hydrant Wrench
1-3/4 in. Grip Hydrant Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Opens hydrants with pentagon or square nuts
- Can be used on STORZ fittings & both pin lugs and rocker lug connections
- Heavy duty forged head
- Non-slip handle
- Fits pentagon nuts up to 1-3/4 in and square nuts up to 1-1/4 in
Specifications
- ASTM:
- ASTM A-1020
- Adjustable:
- No
- Coating:
- Zinc
- Handle Length (in):
- 15
- Handle Material:
- Carbon Steel
- Handle Type:
- Knurled
- Material:
- Carbon Steel
- Maximum Capacity:
- 1-3/4 in
- Number of Tools Included:
- 1
- Tool Type:
- Hydrant Wrench
- UPC:
- 781889906583