1 in. Adapter O-Ring
1 in. Adapter O-Ring
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in GA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in GA
All Sizes
Product Details
Product Details
- Replacement Adapter O-Ring for 1" Aqua-Stop
Specifications
- Brand Model Compatibility:
- Pollard: PP645 Aqua-Stop
- Fitting Sizes:
- 1 in
- Type:
- Adapter O-Ring
- UPC:
- 781889908976