1 in. Copper Adapter
1 in. Copper Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Adapter kit for 1" copper tube
- Allows Aqua-Stop to work with 1" round port curb valves on copper tube
Specifications
- Brand Model Compatibility:
- Pollard: PP645 Aqua-Stop
- Fitting Sizes:
- 1 in
- Type:
- Copper Adapter
- UPC:
- 781889908938