This product requires certification to purchase.

10 ft. Curb and Valve Box Cleaner with Standard Blades

Pollardwater

10 ft. Curb and Valve Box Cleaner with Standard Blades

  • Fast #
  • Part #PP52704
  • Item #4930120
  • Manufacturer Part #P52704
4.6 out of 5 Customer Rating
Brand image
Pollardwater

10 ft. Curb and Valve Box Cleaner with Standard Blades

  • Fast #
  • Part #PP52704
  • Item #4930120
  • Manufacturer Part #P52704
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The standard blade incorporates interlocking teeth for lifting small objects and can also capture sand and mud
  • Fits in places other tools won't
  • The standard blade incorporates interlocking teeth for lifting small objects also capture sand and mud
  • Standard blades are strong and durable
  • Requires Certification

Specifications

Length:
10 ft
Material:
Carbon Steel
Tool Type:
Curb and Valve Box Cleaner
UPC:
781889907955