This product requires certification to purchase.

100 psi Pitot

Pollardwater

100 psi Pitot

  • Fast #
  • Part #PP65925
  • Item #4930350
  • Manufacturer Part #P65925
3.1 out of 5 Customer Rating
Brand image
Pollardwater

100 psi Pitot

  • Fast #
  • Part #PP65925
  • Item #4930350
  • Manufacturer Part #P65925
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Quick disconnect liquid-filled gauge
  • Quick disconnect fitting for mounting the gauge
  • The air chamber serves as a damper to hold the gauge indicator needle as steady as possible for a more accurate reading
  • Durable chrome plated finish for long wear
  • Requires Certification

Specifications

Color Finish Name:
Polished Chrome
Diameter:
2-1/2 in
Handle Material:
Brass
Material:
Brass, Copper
Pressure - High:
100
Pressure - Low:
0
Product Type:
Pitot
UPC:
781889908716