12 - 36 in. Pipe Scraper
12 - 36 in. Pipe Scraper
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Clean pipes before tapping or installing of repair clamps or couplings
- For use on virtually all pipe types
- The metal pipe heavy duty pipe scraper can be used in the repair and cleaning of cast iron, clay tile, a.C, plastic, concrete and steel pipe
- Versatile scraper for removing mud and scale from pipe surfaces
- Makes for faster cutting and better repairs
Specifications
- Fits Pipe Size:
- 12 in - 36 in
- Length:
- 72 in
- Number of Tools Included:
- 1
- Tool Type:
- Sewer
- UPC:
- 781889891483