12 ft. Inspection Mirror
12 ft. Inspection Mirror
Frequently Purchased Together
Product Details
- 7' to 12' extendable fiberglass handle
- Safely and quickly inspect manholes
- 12"X10 Acrylic mirror
- Allows inspection of manholes and other confined spaces without exposing the worker to the dangers of confined space entry
- These telescopic inspection mirrors are rugged, versatile and easy to use
- Avoid entering confined spaces
Recommended Accessories
Specifications
- Handle Length (in):
- 144 in
- Handle Material:
- Fiberglass
- Length:
- 12 ft
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Tools Included:
- 1
- Product Type:
- Inspection Mirror
- Thickness:
- 1/8 in
- WaterSense Labeled:
- No
- Width:
- 10 in