This product requires certification to purchase.

12 ft. Hose Ramp

Pollardwater

12 ft. Hose Ramp

  • Fast #
  • Part #PHOSERAMPALHR
  • Item #4934341
  • Manufacturer Part #PHOSERAMPALHR
4.5 out of 5 Customer Rating
Brand image
Pollardwater

12 ft. Hose Ramp

  • Fast #
  • Part #PHOSERAMPALHR
  • Item #4934341
  • Manufacturer Part #PHOSERAMPALHR
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Sectional design for ease of portability
  • One set covers a standard traffic lane
  • Built to with stand loads up to 47,500 lb per wheel these hoses ramps will protect hose or cables while allowing uninterrupted traffic flow
  • A channel down the center that will accommodate up to 3" diameter hose without damage to the hose
  • The edges that meet the ground are serrated so they grab and hold, no sliding around like cheaper versions
  • When not in use the ramps nest together to take up minimal space for storage
  • The units have integral section clips that snap together so they require no tools for assembly or disassembly
  • These are ideal for use in road construction or by municipalities and contractors
  • Requires Certification

Specifications

Diameter:
3
FM Approved:
No
Length:
12
Material:
Aluminum Alloy
NSF Certified:
No
Product Type:
Hose Ramp
UL Listed:
No
UPC:
781889891780