1/4 in. MxF NPT Quick Connect Fitting

Part #PP65901  |  Item #4930268  |  Manufacturer Part #P65901

$22.00 EACH

Fitting Sizes:

1/4 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • The quick disconnect fitting is used to help you quickly change out gauges
  • Sold as a set Male plug Female coupler
  • Quick disconnect protects gauge during transport

Specifications

End Connection 1: Male

End Connection 2: Female

End Connections: Male x Female

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

MA Approved: No

Material: Brass

WaterSense Labeled: No