14 in. Tape Strip for SludgePro™
14 in. Tape Strip for SludgePro™
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Tape strip package from 1' to 14'
Specifications
- CE Approved:
- No
- EPA Compliant:
- No
- Length:
- 14 in
- NSF Certified:
- No
- Product Type:
- Tape Strip
- UL Listed:
- No
- UPC:
- 781889891513