2-1/2 in. Hydrant Disk
2-1/2 in. Hydrant Disk
Product Details
Product Details
- "Out of service" lettering
- Visually identifies unusable hydrants
- Warns against hookup in cases of emergency
- Unaffected by abuse or severe temperature changes
- Highly visible, easy-to-read graphics
- Fits 2-1/2" hydrant nozzle
- Call for quantity discounts
Specifications
- Color Finish Name:
- Blue, White
- Diameter:
- 2-1/2 in
- Diameter - Inside 1:
- 3-1/8 in
- FM Approved:
- No
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Product Type:
- Hydrant Disk
- UL Listed:
- No
- UPC:
- 781889906613