2-1/2 in. Hydrant Flow ID Disk Class C Red
2-1/2 in. Hydrant Flow ID Disk Class C Red
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Visually identifies the flow rate of hydrants
- Warns against hookup in cases of emergency
- Unaffected by abuse or severe temperature changes
- Highly visible colors are easy to read
- Fits 2-1/2" hydrant nozzle
- Made of durable HDPE
- Custom hydrant disks are available
- Call for quantity discounts
Specifications
- Color Finish Name:
- Hi-Viz Red
- Diameter:
- 2-1/2 in
- Material:
- Plastic
- Material Type:
- HDPE
- UPC:
- 781889909591