2 in. Hose Monster Kit
2 in. Hose Monster Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Kit consist of Little hose Monster™, pitotless nozzle 2in, remote reader assembly 1/4in x 12ft and gauge 4in with 1/2% accuracy
Specifications
- End Connection 1:
- FNST
- End Connection 2:
- FNST
- End Connections:
- FNST
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Pressure - High:
- 100
- Product Type:
- Hose Monster Kit
- UPC:
- 781889909393
- Width:
- 12 in