2 in. x 50 ft. Single Jacket Mill Discharge Hose MxF NPSM
2 in. x 50 ft. Single Jacket Mill Discharge Hose MxF NPSM
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Male and female NPSH connects
- Designed as a general purpose discharge hose
- Black SBR age resistant tube
- Single jacket white polyester cover
- Will not absorb moisture
- Rolls up flat for easy storage
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 2 in
- End Connection 1:
- MNPSH
- End Connection 2:
- FNPSH
- End Connections:
- MNPSH x FNPSH
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Length:
- 50 ft
- Material:
- Plastic
- Material Type:
- Polyester
- Pressure - Maximum:
- 150 psi
- Product Type:
- Fire Hose
- UL Listed:
- No
- UPC:
- 781889906217