This product requires certification to purchase.

20 in. Meter Stand

Pollardwater

20 in. Meter Stand

  • Fast #
  • Part #PMTRSTNDSM
  • Item #9565185
  • Manufacturer Part #MTRSTNDSM
3.6 out of 5 Customer Rating
Brand image
Pollardwater

20 in. Meter Stand

  • Fast #
  • Part #PMTRSTNDSM
  • Item #9565185
  • Manufacturer Part #MTRSTNDSM
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Prevent unwanted damage by suspending too much weight off the side or pumper port on a hydrant
  • Adjustable from 12 in to 20 in
  • Quick ratchet height adjustment
  • Zinc plated for durability
  • Requires Certification

Documents


Specifications

Coating:
Zinc Plated, Galvanized
FM Approved:
No
Height:
20 in
Length:
8 in
Material:
Steel
NSF Certified:
No
Product Type:
Meter Stand
UL Listed:
No
Weight:
7 lb
Width:
8 in