25 lb. Filtration Small Plant Sludge Reduction Bacteria
25 lb. Filtration Small Plant Sludge Reduction Bacteria
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Municipal wastewater treatment system formulated
- Improves sludge settling
- Contains a blend of microorganisms to augment municipal wastewater treatment plants
- Use of this product helps generate a good dense settling floc with excellent dewatering characteristics
- This formula may be used in conjunction with chlorination, hypochlorite or peroxide program
- Both formulations will help reduce the amount of dry solids produced and improve sludge settling while reducing buildup
- Packaged in ready-to-use 8 oz water-soluble bags
- Large Plants: 500,000 GPD and up
Specifications
- Color Finish Name:
- Red
- Size:
- 25 lb
- UPC:
- 781889912096