3/4 in. Drip Pump
3/4 in. Drip Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All Brass Construction
- Great for removal of condensation
- simple to operate
Specifications
- Discharge:
- 3/4 in
- Material:
- Plastic
- Material Type:
- PVDF
- Pump Application:
- Chemical Transfer
- Pump Body Material:
- Brass
- RPM:
- 3450
- UL Listed:
- No
- UPC:
- 781889911259