This product requires certification to purchase.

3/4 x 1 in. x 10 ft. Shut-Off Key

Pollardwater

3/4 x 1 in. x 10 ft. Shut-Off Key

  • Fast #
  • Part #PP53705
  • Item #4936773
  • Manufacturer Part #P53705
3.6 out of 5 Customer Rating
Brand image
Pollardwater

3/4 x 1 in. x 10 ft. Shut-Off Key

  • Fast #
  • Part #PP53705
  • Item #4936773
  • Manufacturer Part #P53705
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Tool maximum diameter is 1-1/4 in and will not go down hole less than 1-1/2 in diameter
  • Requires Certification

Specifications

Fitting Size 1:
3/4 in
Fitting Size 2:
1 in
Fitting Sizes:
3/4 in x 1 in
Length:
10 ft
UPC:
781889910801