3-1/2 in. GHT Pressure Testing Kit
3-1/2 in. GHT Pressure Testing Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This high quality pressure testing kit contains three quality instruments in a protective wooden case
- The kit will cover most applications where flow and static tests are needed at the hydrant
- The inspection testing gauge has a GHT that will allow you to test the pressure at the house or at the faucet. You can reverse the internal rubber grommet and push onto the most standard plumbing fixtures
- The hydrant flow gauge features a liquid filled gauge that shows psi and gpm
- It works with any thread pattern as it attaches to the hose nozzle via a thumb screw and clamp
Specifications
- Application:
- Residential
- Diameter:
- 3-1/2 in
- End Connection 1:
- GHT
- End Connections:
- GHT
- FM Approved:
- No
- Flow Rate:
- 1680 gpm
- Material:
- Wood
- NSF Certified:
- No
- Number of Pieces:
- 3 Piece
- Pressure - High:
- 100
- Product Type:
- Pressure Testing Kit
- UL Listed:
- No
- UPC:
- 781889910689