3 ft. Service Box and Rod Key with Sliding Handle
3 ft. Service Box and Rod Key with Sliding Handle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with two-hole Erie style curb box lids
- Curb key located on bottom of tool for turning on and off curb valves
- Handle slides top to bottom to allow tool to be reversed, providing greater flexibility
- T-handle has 2 sides with different functions
- One side is a straight point for digging ice and dirt away from the lid
- Other side is a chisel for use as a wedge
- Tempered fork on top provides additional strength to lid lifting end
Specifications
- Color Finish Name:
- Blue
- Height:
- 3 ft
- Length:
- 3 ft
- Tool Type:
- Service Box and Rod Key
- UPC:
- 781889908648
- Weight:
- 5.5 lb