3 in. 300 psi Range 231 ft. 1/4 in. FNPT Digital Altitude/Pressure Gauge
3 in. 300 psi Range 231 ft. 1/4 in. FNPT Digital Altitude/Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter:
- 3 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- ABS, 304
- NSF Certified:
- No
- Pressure - High:
- 300
- Pressure - Low:
- 0
- Temperature Range:
- 14 to 140 Deg F
- UPC:
- 781889910153