3 in. Digital Pressure Gauge 1000 psi with 1-4 in. MNPT
3 in. Digital Pressure Gauge 1000 psi with 1-4 in. MNPT
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Displays pressure or altitude
- It contains a media isolated piezoresistive pressure sensing element, signal conditioning circuitry for temperature
- A battery power saver mode is incorporated into the MG-9V to automatically shut the LCD display off after 5 minutes prolonging the battery’s life
- It comes standard with a variety of keypad operated functions
Specifications
- Brand Model Compatibility:
- Kodiak Controls PS-AN3 Media Gauge™ Digital Pressure Gauge
- Depth:
- 1-3/4 in
- Diameter:
- 3 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- ABS, Thermoplastic, 304, 304L
- NEMA:
- NEMA 4X
- NSF Certified:
- No
- Power Source:
- Battery
- Pressure - High:
- 1000
- Pressure - Low:
- 0
- Temperature Range:
- 14 to 140 Deg F
- UPC:
- 781889911969
- Volts:
- 9V