This product requires certification to purchase.

36 in. Manhole Cover Hook in Pink

Pollardwater

36 in. Manhole Cover Hook in Pink

  • Fast #
  • Part #PP55301PNK
  • Item #7962404
  • Manufacturer Part #P55301PNK
5 out of 5 Customer Rating
Brand image
Pollardwater

36 in. Manhole Cover Hook in Pink

  • Fast #
  • Part #PP55301PNK
  • Item #7962404
  • Manufacturer Part #P55301PNK
5 out of 5 Customer Rating

X Points

Color Finish Name: Pink Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Tapered end makes it easier to get into pick holes
  • Strong and lightweight manufactured from 5/8" hex steel
  • Requires Certification

Specifications

Color Finish Name:
Pink
Length:
36 in
Material:
Carbon Steel
Tool Type:
Hex
UPC:
781889892435
Width:
5/8 in