4-1/2 in. Hydrant Disk
4-1/2 in. Hydrant Disk
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Visually identifies hydrant is rated for flushing only
- Warns against hookup in cases of emergency
- Unaffected by abuse or severe temperature changes
- Highly visible graphics are easy to read
- Fits 4" or 4-1/2" hydrant nozzle
- Made of durable HDPE
- Custom hydrant disks are available
- Call for quantity discounts
- Disk reads: Flushing Only
Specifications
- Color Finish Name:
- Reflective White, Hi-Viz Blue
- Diameter - Inside 1:
- 4-1/2 in
- FM Approved:
- No
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Product Type:
- Hydrant Disk
- UPC:
- 781889909850
- Weight:
- 1.6 oz