This product requires certification to purchase.

4 ft. #4 Plated Inner Rod

Pollardwater

4 ft. #4 Plated Inner Rod

  • Fast #
  • Part #PP52707
  • Item #7450129
  • Manufacturer Part #P58203
4.5 out of 5 Customer Rating
Brand image
Pollardwater

4 ft. #4 Plated Inner Rod

  • Fast #
  • Part #PP52707
  • Item #7450129
  • Manufacturer Part #P58203
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Coating:
Plated
FM Approved:
No
Length:
4
NSF Certified:
No
Product Type:
Rod
UL Listed:
No