4 ft. Swivel Curb Stop Shut-Off Key
4 ft. Swivel Curb Stop Shut-Off Key
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy duty curb stop shut-off keys
- Socket works on 3/4 in and 1 in curb stops
- Socket opening: 0.60 in
- Robust provides secure grip
- Slim shaft design fits buffalo type curb boxes
- Swivel connection allows you to work with tilted curb boxes and misaligned curb stops
- Swivel is precision machined from high grade carbon steel bar
Specifications
- ASTM:
- ASTM A-513, ASTM A-781
- Coating:
- Powder Coated
- Fits Pipe Size:
- 3/4 in - 1 in
- Handle Type:
- T-handle
- Height:
- 4 ft
- Length:
- 4 ft
- Material:
- Carbon Steel
- Tool Type:
- Shut Off Key
- UPC:
- 781889908808
- Waterworks Application:
- Water
- Weight:
- 6 lb
- Width:
- 20 in