5% Potassium Chromate Indicator 500 mL
5% Potassium Chromate Indicator 500 mL
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- APHA for Chloride, 4500-B
- Poly bottle
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Potassium Chromate
- UL Listed:
- No
- Weight:
- 1.2 lb