This product requires certification to purchase.

5 ft. Carbon Steel Plier Curb and Valve Box Cleaner

Pollardwater

5 ft. Carbon Steel Plier Curb and Valve Box Cleaner

  • Fast #
  • Part #PP526PLIER
  • Item #4936691
  • Manufacturer Part #P526PLIER
5 out of 5 Customer Rating
Brand image
Pollardwater

5 ft. Carbon Steel Plier Curb and Valve Box Cleaner

  • Fast #
  • Part #PP526PLIER
  • Item #4936691
  • Manufacturer Part #P526PLIER
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Plier blades are designed to fish out smaller objects
  • Fits in places other tools won't
  • Requires Certification

Specifications

Length:
5 ft
Material:
Carbon Steel
Product Type:
Carbon Steel Plier Curb and Valve Box Cleaner
Tool Type:
Curb and Valve Box Cleaner
UPC:
781889910467