5 ft. Shut-Off Key for Curb Stop
5 ft. Shut-Off Key for Curb Stop
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy duty curb stop shut-off keys
- Socket works on 1-1/4 in and 2 in curb stops
- Socket opening: 0.75 in
- Robust provides secure grip
- Slim shaft design fits buffalo type curb boxes
Specifications
- Coating:
- Powder Coated
- Fits Pipe Size:
- 1-1/4 in - 2 in
- Handle Type:
- Tee
- Height:
- 5 ft
- Length:
- 5 ft
- Material:
- Steel
- Tool Type:
- Shut Off Key
- UPC:
- 781889908723
- Waterworks Application:
- Water
- Width:
- 20 in