This product requires certification to purchase.

5 ft. Steel Digging Bar

Pollardwater

5 ft. Steel Digging Bar

  • Fast #
  • Part #PP55201
  • Item #4931763
  • Manufacturer Part #P55201
4 out of 5 Customer Rating
Brand image
Pollardwater

5 ft. Steel Digging Bar

  • Fast #
  • Part #PP55201
  • Item #4931763
  • Manufacturer Part #P55201
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Point/chisel ends
  • Heavy-duty hex steel bar stock
  • Virtually indestructible
  • Versatile tool for probing, prying and digging
  • Loosens up the most stubborn manhole covers
  • Requires Certification

Specifications

Length:
5
Material:
Steel
UPC:
781889909539
Weight:
14
Width:
1